LEGRIS

LEGRIS Polyurethane tube, 1100U08 05, 8x5.5mm, yellow, 100 meter

  • ERIKS:23216160
  • Manufacturer:0820099184791
Image 1
Save to list

€209.99/ pieceexcl. VAT

€254.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Yellow
Minimum bending radius
20 mm