LEGRIS

LEGRIS Polyurethane tube, 1100U08 02, 8x5.5mm, green, 100 meter

  • ERIKS:23216158
  • Manufacturer:0820099184685
Image 1
Save to list

€217.21/ pieceexcl. VAT

€262.82incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Green
Minimum bending radius
20 mm