LEGRIS

LEGRIS Polyurethane tube, 1100U06 02, 6x4mm, green, 100 meter

  • ERIKS:23216151
  • Manufacturer:0820099184098
Image 1
Save to list

€146.41/ pieceexcl. VAT

€177.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Green
Minimum bending radius
15 mm