LEGRIS

LEGRIS Polyurethane tube, 1100U05 01, 5x3mm, black, 100 meter

  • ERIKS:23216149
  • Manufacturer:0820099183923
Image 1
Save to list

€134.93/ pieceexcl. VAT

€163.27incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
3 mm
Outer diameter
5 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
13 mm