LEGRIS

LEGRIS Polyurethane tube, 1100U04 05, 4x2.5mm, yellow, 100 meter

  • ERIKS:23216144
  • Manufacturer:0820099183688
Image 1
Save to list

€91.33/ pieceexcl. VAT

€110.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Yellow
Minimum bending radius
10 mm