LEGRIS

LEGRIS Polyurethane tube, 1100U04 03, 4x2.5mm, red, 100 meter

  • ERIKS:23215684
  • Manufacturer:820099183619
Image 1
Save to list

€87.88/ per boxexcl. VAT

€106.33incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Red
Minimum bending radius
10 mm