LEGRIS

LEGRIS Polyurethane tube, 1100U04 01, 4x2.5mm, black, 100 meter

  • ERIKS:23215589
  • Manufacturer:820099183527
Image 1
Save to list

€87.43/ per boxexcl. VAT

€105.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
10 mm