

€257.45/ per boxexcl. VAT
€311.51incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025U |
Hose material | Polyurethane |
Internal diameter | 11 mm |
Outer diameter | 16 mm |
Temperature range | from -15 to 70 °C |
Roller length | 25 m |
Colour | Black |
Minimum bending radius | 45 mm |