LEGRIS

LEGRIS Polyurethane tube, 1025U12 05, 12x8mm, yellow, 25 meter

  • ERIKS:23216089
  • Manufacturer:0820099171609
Image 1
Save to list

€153.97/ pieceexcl. VAT

€186.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
35 mm