LEGRIS

LEGRIS Polyurethane tube, 1025U12 02, 12x8mm, green, 25 meter

  • ERIKS:23216088
  • Manufacturer:0820099171517
Image 1
Save to list

€149.60/ pieceexcl. VAT

€181.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Green
Minimum bending radius
35 mm