LEGRIS

LEGRIS Polyurethane tube, 1025U10 05, 10x7mm, yellow, 25 meter

  • ERIKS:23216085
  • Manufacturer:0820099171074
Image 1
Save to list

€99.40/ pieceexcl. VAT

€120.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
25 mm