LEGRIS

LEGRIS Polyurethane tube, 1025U10 04, 10x7mm, blue, 25 meter

  • ERIKS:23214260
  • Manufacturer:820099171050
Image 1
Save to list

€98.41/ per boxexcl. VAT

€119.08incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
25 mm