LEGRIS

LEGRIS Polyurethane tube, 1025U10 01, 10x7mm, black, 25 meter

  • ERIKS:23215304
  • Manufacturer:820099170961
Image 1
Save to list

€99.40/ per boxexcl. VAT

€120.27incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
25 mm