LEGRIS

LEGRIS Polyurethane tube, 1025U08 04, 8x5.5mm, blue, 25 meter

  • ERIKS:23214762
  • Manufacturer:820099170503
Image 1
Save to list

€58.52/ per boxexcl. VAT

€70.81incl. VAT

37 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
20 mm