LEGRIS

LEGRIS Polyurethane tube, 1025U08 03, 8x5.5mm, red, 25 meter

  • ERIKS:23215129
  • Manufacturer:820099170473
Image 1
Save to list

€57.94/ per boxexcl. VAT

€70.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Red
Minimum bending radius
20 mm