LEGRIS

LEGRIS Polyurethane tube, 1025U06 04, 6x4mm, blue, 25 meter

  • ERIKS:23214259
  • Manufacturer:820099169910
Image 1
Save to list

€38.20/ per boxexcl. VAT

€46.22incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
15 mm