LEGRIS

LEGRIS Polyurethane tube, 1025U05 04, 5x3mm, blue, 25 meter

  • ERIKS:23215516
  • Manufacturer:0820099169736
Image 1
Save to list

€36.85/ pieceexcl. VAT

€44.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
3 mm
Outer diameter
5 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
13 mm