LEGRIS

LEGRIS Polyurethane tube, 1025U05 01, 5x3mm, black, 25 meter

  • ERIKS:23216082
  • Manufacturer:0820099169644
Image 1
Save to list

€36.85/ pieceexcl. VAT

€44.59incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
3 mm
Outer diameter
5 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
13 mm