LEGRIS

LEGRIS Polyurethane tube, 1025U04 06, 4x2.5mm, grey, 25 meter

  • ERIKS:23216081
  • Manufacturer:0820099169446
Image 1
Save to list

€29.29/ pieceexcl. VAT

€35.44incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Grey
Minimum bending radius
10 mm