LEGRIS

LEGRIS Polyurethane tube, 1025U04 03, 4x2.5mm, red, 25 meter

  • ERIKS:23215592
  • Manufacturer:820099169361
Image 1
Save to list

€28.31/ per boxexcl. VAT

€34.26incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Red
Minimum bending radius
10 mm