

€1,015.81/ pieceexcl. VAT
€1,229.13incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2005U |
Hose material | Polyether Polyurethane |
Internal diameter | 5.5 mm |
Outer diameter | 8 mm |
Temperature range | from -15 to 70 °C |
Roller length | 500 m |
Colour | Black |
Minimum bending radius | 20 mm |