LEGRIS

LEGRIS Polyurethane polyether tube, 1100U14R08 95, 14x9.5mm, transparent, 100 meter

  • ERIKS:11606270
  • Manufacturer:0820099186351
Image 1
Save to list

€880.04/ pieceexcl. VAT

€1,064.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent
Minimum bending radius
45 mm