LEGRIS

LEGRIS Polyurethane polyether tube, 1100U12R14, 12x8mm, transparent blue, 100 meter

  • ERIKS:11606269
  • Manufacturer:0820099742434
Image 1
Save to list

€721.55/ pieceexcl. VAT

€873.08incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent blue
Minimum bending radius
35 mm