LEGRIS

LEGRIS Polyurethane polyether tube, 1100U10R14, 10x7mm, transparent blue, 100 meter

  • ERIKS:11606268
  • Manufacturer:0820099742403
Image 1
Save to list

€465.59/ pieceexcl. VAT

€563.36incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
7 mm
Outer diameter
10 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent blue
Minimum bending radius
25 mm