LEGRIS

LEGRIS Polyurethane polyether tube, 1100U08R17, 8x5.5mm, transparent orange, 100 meter

  • ERIKS:11606267
  • Manufacturer:0820099738987
Image 1
Save to list

€253.31/ pieceexcl. VAT

€306.51incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent orange
Minimum bending radius
20 mm