LEGRIS

LEGRIS Polyurethane polyether tube, 1100U08R14, 8x5.5mm, transparent blue, 100 meter

  • ERIKS:11606266
  • Manufacturer:0820099715537
Image 1
Save to list

€244.94/ pieceexcl. VAT

€296.38incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent blue
Minimum bending radius
20 mm