LEGRIS

LEGRIS Polyurethane polyether tube, 1100U08R01, 8x5.5mm, black, 100 meter

  • ERIKS:23216162
  • Manufacturer:0820099185088
Image 1
Save to list

€134.77/ pieceexcl. VAT

€163.07incl. VAT

7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
20 mm