LEGRIS

LEGRIS Polyurethane polyether tube, 1100U06R17, 6x4mm, transparent orange, 100 meter

  • ERIKS:11606263
  • Manufacturer:0820099738970
Image 1
Save to list

€176.56/ pieceexcl. VAT

€213.64incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent orange
Minimum bending radius
15 mm