LEGRIS

LEGRIS Polyurethane polyether tube, 1100U06R14, 6x4mm, transparent blue, 100 meter

  • ERIKS:11606262
  • Manufacturer:0820099679877
Image 1
Save to list

€176.56/ pieceexcl. VAT

€213.64incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent blue
Minimum bending radius
15 mm