LEGRIS

LEGRIS Polyurethane polyether tube, 1100U06R12, 6x4mm, transparent green, 100 meter

  • ERIKS:11606260
  • Manufacturer:0820099715490
Image 1
Save to list

€171.70/ pieceexcl. VAT

€207.76incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent green
Minimum bending radius
15 mm