LEGRIS

LEGRIS Polyurethane polyether tube, 1100U06R01, 6x4mm, black, 100 meter

  • ERIKS:23216155
  • Manufacturer:0820099184418
Image 1
Save to list

€163.53/ pieceexcl. VAT

€197.87incl. VAT

55 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
15 mm