LEGRIS

LEGRIS Polyurethane polyether tube, 1100U04R17, 4x2.5mm, transparent orange, 100 meter

  • ERIKS:11606259
  • Manufacturer:0820099738963
Image 1
Save to list

€103.64/ pieceexcl. VAT

€125.40incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent orange
Minimum bending radius
12 mm