LEGRIS

LEGRIS Polyurethane polyether tube, 1100U04R08, 4x2.5mm, transparent, 100 meter

  • ERIKS:23216148
  • Manufacturer:0820099183862
Image 1
Close Tolerance Flexible Polyurethane Tube.
Save to list

€95.40/ pieceexcl. VAT

€115.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Transparent
Minimum bending radius
12 mm