LEGRIS

LEGRIS Polyurethane polyether tube, 1100U04R04, 4x2.5mm, blue, 100 meter

  • ERIKS:23216147
  • Manufacturer:0820099183831
Image 1
Save to list

€98.66/ pieceexcl. VAT

€119.38incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
12 mm