LEGRIS

LEGRIS Polyurethane polyether tube, 1025U14R08 95, 14x9.5mm, transparent, 25 meter

  • ERIKS:23216094
  • Manufacturer:0820099172132
Image 1
Save to list

€224.66/ pieceexcl. VAT

€271.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent
Minimum bending radius
45 mm