LEGRIS

LEGRIS Polyurethane polyether tube, 1025U12R04, 12x8mm, blue, 25 meter

  • ERIKS:23215653
  • Manufacturer:820099171821
Image 1
Save to list

€172.93/ per boxexcl. VAT

€209.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
35 mm