

€124.00/ pieceexcl. VAT
€150.04incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025U |
Hose material | Polyether Polyurethane |
Internal diameter | 7 mm |
Outer diameter | 10 mm |
Roller length | 25 m |
Colour | Transparent blue |
Minimum bending radius | 25 mm |