LEGRIS

LEGRIS Polyurethane polyether tube, 1025U08R17, 8x5.5mm, transparent orange, 25 meter

  • ERIKS:11606247
  • Manufacturer:0820099715391
Image 1
Save to list

€68.67/ pieceexcl. VAT

€83.09incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent orange
Minimum bending radius
20 mm