LEGRIS

LEGRIS Polyurethane polyether tube, 1025U06R17, 6x4mm, transparent orange, 25 meter

  • ERIKS:11606243
  • Manufacturer:0820099715353
Image 1
Save to list

€52.43/ pieceexcl. VAT

€63.44incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent orange
Minimum bending radius
15 mm