

€34.07/ pieceexcl. VAT
€41.22incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025U |
Hose material | Polyether Polyurethane |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Roller length | 25 m |
Colour | Transparent blue |
Minimum bending radius | 12 mm |