LEGRIS

LEGRIS Polyurethane polyether tube, 1025U04R12, 4x2.5mm, transparent green, 25 meter

  • ERIKS:11606236
  • Manufacturer:0820099715285
Image 1
Save to list

€34.07/ pieceexcl. VAT

€41.22incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent green
Minimum bending radius
12 mm