LEGRIS

LEGRIS Polyurethane polyether tube, 1025U04R08, 4x2.5mm, transparent, 25 meter

  • ERIKS:23215575
  • Manufacturer:820099169590
Image 1
Save to list

€31.25/ per boxexcl. VAT

€37.81incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Transparent
Minimum bending radius
12 mm