LEGRIS

LEGRIS Polyurethane polyether tube, 1025U04R01, 4x2.5mm, black, 25 meter

  • ERIKS:23215673
  • Manufacturer:820099169538
Image 1
Save to list

€32.08/ per boxexcl. VAT

€38.82incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyether Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -15 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
12 mm