LEGRIS

LEGRIS Polyethylene tube, 1100Y06 00, 6x4mm, white, 100 meter

  • ERIKS:23216170
  • Manufacturer:0820099186436
Image 1
Save to list

€89.26/ pieceexcl. VAT

€108.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100Y
Hose material
Polyethylene
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
White
Minimum bending radius
35 mm