

€773.98/ pieceexcl. VAT
€936.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2010U |
Hose material | Polyester Polyurethane |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Temperature range | from -15 to 70 °C |
Roller length | 1000 m |
Colour | Black |
Minimum bending radius | 12 mm |