

€1,148.13/ pieceexcl. VAT
€1,389.24incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2003U |
Hose material | Polyester Polyurethane |
Internal diameter | 7 mm |
Outer diameter | 10 mm |
Temperature range | from -15 to 70 °C |
Roller length | 300 m |
Colour | Grey |
Minimum bending radius | 25 mm |