

€872.95/ pieceexcl. VAT
€1,056.27incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2005P |
Hose material | Polyamide |
Internal diameter | 6 mm |
Outer diameter | 8 mm |
Temperature range | from -40 to 100 °C |
Roller length | 500 m |
Colour | Red |
Minimum bending radius | 25 mm |