LEGRIS

LEGRIS Polyamide tube, 1100P16 00 13, 16x13mm, white, 100 meter

  • ERIKS:11606255
  • Manufacturer:0820099183206
Image 1
Save to list

€653.54/ pieceexcl. VAT

€790.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
13 mm
Outer diameter
16 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
90 mm