LEGRIS

LEGRIS Polyamide tube, 1100P14 04, 14x12mm, blue, 100 meter

  • ERIKS:23216142
  • Manufacturer:0820099183107
Image 1
Save to list

€375.84/ pieceexcl. VAT

€454.77incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
116 mm