LEGRIS

LEGRIS Polyamide tube, 1100P14 01, 14x12mm, black, 100 meter

  • ERIKS:23216141
  • Manufacturer:0820099183046
Image 1
Save to list

€377.69/ pieceexcl. VAT

€457.00incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
12 mm
Outer diameter
14 mm
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
Black
Minimum bending radius
116 mm